For detailed information, other images and documents, please select individual articles from the following table.
Threaded rod with trapezoidal thread WN 976 with trapezoidal thread in accordance with DIN 103
- Standards: DIN 103, CS
- Material: Steel
- Surface: Plain
- RoHS-compliant: Yes
- Thread type: Metric trapezoidal screw thread
- Length: 1000 mm
Register now and access more than 125,000 products
Variants
Thread tolerance 7e in accordance with DIN 103
Length: 1000 mm
Example: TR 16x4
Trapezoidal thread with nominal diameter d=16 mm and pitch P=4 mm
Trapezoidal threads are used to transfer forces and movements (feeding, adjusting, transporting and lifting movements). They convert rotary movements into linear movements.
Services und Systeme rund ums Produkt
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!