90° push-in elbow For Alu-Steck-WES aluminium pipe
90 degree elbow for aluminium pipe
BOW-F.CND-90D-ALU-(PLG-WES)-EN25
price per selected packing unit | Individual prices for customers after login

Register now and access more than 125,000 products
The products shown are not necessarily compatible. Please always check the articles for the respective application purpose.
- Very good corrosion resistance
- Low weight
- With sleeves moulded on both sides, meaning no additional insertion sleeves are required
VDE 0605 and DIN EN 61386-21
Suitable for pipe (EN) | EN 25 |
Classification code for electrical conduit | 4456 |
Load force at 5 cm | 1250 N |
Impact resistance at 300 mm | 2 kg |
Min./max. temperature conditions | -45 to 250 °C |
Material | Aluminium |
Surface | Plain |
Flame-retardant | Yes |
Halogen-free | Yes |
Datasheets (0)
Certificates/ Documents (1)
Services und Systeme rund ums Produkt