Register now in three simple steps to use all functions of the Online-Shop.
Sales to trade customers only
The QR-Code is no longer valid. Please click on the following button to activate it again.
Sort by
13 articles with 13 variations found
Limited edition for testing multi-purpose drill bits, 5 pieces: 3 drill bits ∅ 6 mm and 2 drill bits ∅ 8 mm
The MFD-S multi-purpose drill bits can drill through virtually any material.
The MFD-S multi-purpose drill bit can drill through virtually any material
The MFD-S multi-purpose drill bits can drill through virtually any material. Available in the ORSY® system cassette.
The MFD-S multi-purpose drill bits can drill through virtually any material
Drills through virtually any material.
Special drill bit for rotary drilling, even in the hardest of roof tiles.
Special tungsten carbide drill bit with straight shank for dry drilling of high-fired bricks and tiles. Available in the ORSY® system cassette.
Drills through virtually any material
There are more hits. Please specify more details for more precise results.
Please check your search string or use another search term.
Plus Quadro-L Vario hammer drill bit
Twist drill bit HSS DIN 338 type RN 130°
Twist drill bit HSS DIN 338 type RN 118°
Twist drill bit HSCo DIN 338 type RN oxide
HSS DIN 338 SMART STEP twist drill bit
Speed cutting disc For steel
Cylinder saw, HSS bimetal Longlife & Speed HSCo8
Speeddrill+ Universal solid carbide twist drill bit DIN 6537K, short 3xD, 2 drill heels