Register now in three simple steps to use all functions of the Online-Shop.
Sales to trade customers only
The QR-Code is no longer valid. Please click on the following button to activate it again.
Sort by
For processing the 1C flat roof seal Pro.
The 3-dimensional Dachflex adhesive strips made from aluminium and butyl for complex connection work on rising components such as chimneys and roofs
One-sided, self-adhesive, profiled aluminium roll for durable and secure sealing of typical roof junctions. Due to the special embossing, WÜTOP Flex-Plus can be perfectly adapted to all shapes and curvatures.
One-sided, self-adhesive, profiled aluminium roll for durable and secure sealing of typical roof junctions.
For permanent seals between valley seals and roofing tiles
One part for diameters from 90 mm to 150 mm
For fast and safe mounting of round chimneys on Stamisol breathable membranes
Reference book
Window mounting bracket
Window installation bracket With JB-DK height adjustment plate
JB-D window installation rail with screw-on plate
Mounting bracket
W-ABZ window installation rail
Mounting block set
Inflatable Amo bag air cushion