Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Joint seal Dachflex 3D
Joint seal Dachflex 3D - 1
Joint seal Dachflex 3D - 2

For detailed information, other images and documents, please select individual articles from the following table.

Joint seal Dachflex 3D

The 3-dimensional Dachflex adhesive strips made from aluminium and butyl for complex connection work on rising components such as chimneys and roofs

See product details

Available in 3 versions

Prices for customers after login

Show availability in Würth trade store
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
  • Dachflex 3D consists of a weather and UV-resistant aluminium foil that has a complete butyl adhesive layer

  • The aluminium is flanged approx. 5 mm at the edges to avoid injuries during use

  • The butyl adhesive layer adheres to almost all surfaces

  • Is covered with a siliconised plastic film, split into two

  • High strength due to high-quality polyisobutylene and expanded aluminium grate

  • Secure fixation due to full-surface, butyl adhesive coating on bottom

  • High elasticity in both directions

  • Very good formability on profiled pantiles
Notice

Please store product lying flat in a cool, dry location (under 30°C).