Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
1C liquid plastic fleece inlay roll with butyl strips

For detailed information, other images and documents, please select individual articles from the following table.

1C liquid plastic fleece inlay roll with butyl strips

For processing 1C liquid plastic Pro
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
  • Self-adhesive fleece with butyl rubber adhesive

  • The fleece must be stored in a dry place at a temperature between 5°C and 25°C

  • 110 g/m² refers to the grammage of the fleece without butyl
Notice

The fleece with butyl strip must not overlap when applied. Adjacent pieces of fleece with butyl are laid edge to edge. A piece of single-component liquid plastic fleece overlaps the edges to seal them (minimum width 10 cm). An overlapping piece of standard fleece is inserted after application of sufficient liquid plastic.