Register now in three simple steps to use all functions of the Online-Shop.
Sales to trade customers only
The QR-Code is no longer valid. Please click on the following button to activate it again.
Sort by
High-quality, waterproofed, pre-compressed BG1 sealing tape for secure and permanent joint sealing up to over 600 Pa. BG1 and BGR according to DIN 18542:2020-04.
For glazing of windows, doors and fixed glazing
Joint sealing tape for simultaneous internal and external sealing and insulation of window and door joints. Ensures reliable smoothing of unevenness in the joint area and is weather-resistant.
Very strong adhesive window sealing tape with active drying membrane for inner and outer joint sealing
Self-adhesive butyl rubber assembly and sealing tape with permanently anchored aluminium lamination. Resistant to weathering and bonds to all existing substrates in the construction industry.
One-sided self-adhesive PE foam for preventing acoustic bridges when installing dividers. Proven joint acoustic insulation in accordance with DIN 52210 RST, W = 58 dB. Resistant to UV, ageing and weathering.
Breathable, elastic and weather-resistant sealing tape with one-sided self-adhesive strips
Waterproofed, pre-compressed BG2 sealing tape with tested resistance to driving rain up to 300 Pascal.
Waterproofed, pre-compressed dual-purpose sealing tape for complete sealing of the joints of windows and doors
Painter's acrylic
Acrylic Special
Acrylic sealant
Textured acrylic
Power spray glue plus
Butyl tape with aluminium lamination
PURlogic® Flex 1-C gun foam
Sealing tape VKP® BASIC