For detailed information, other images and documents, please select individual articles from the following table.
2C frame foam PURLOGIC® Fast
2C cartridge foam for secure door frame installation
Exclusively for trade customers
Register now and access more than 125,000 products

Variants
Exclusively for trade customers
Register now and access more than 125,000 products
Call customer service: +49 7940 15-2400
Prices for customers after login
Very quick to reach final strength
Reduces spread time to 60 minutes, saving time and money
Good adhesive properties
Good adhesion to virtually all surfaces found in construction
Dimensionally stable foam
No pressure needed once spreading time is reached
Tested product characteristics
- Joint sound insulation. Reduces noise level at RST,w = 61 dB in accordance with DIN 52210
- Thermal conductivity. Reduces thermal loss at 0.035 W/(mK) in accordance with DIN 52612
- Air permeability. Prevents draughts, based on DIN 18055/EN 42
- Water vapour permeability. Tested in accordance with DIN EN ISO 12572
- Energy saving according to German Energy Saving Ordinance (EnEV). Heating cost savings of 9 %, based on DIN 18055/EN 42
- General test certificate from construction authorities. Complies with building material class B2 in accordance with DIN 4102, Part 1
- EMICODE-certified
Fine-celled and uniform foam structure
Silicone- and solvent-free
Resistant to ageing
Adheres to concrete, stone, hard PVC, metal and wood. Does not adhere to polyethylene, silicone, PTFE and grease. Primer must be applied to porous and absorbent surfaces. The despreading time can increase significantly with damp building surfaces. Moisture does not need to be added (wetting the adhesive surfaces) with 2-component foams.
EMICODE EC1plus: Very low emissions: The EMICODE classification system distinguishes the environmental and health compatibility of construction products. The lowest-emission products bear the EC1plus mark.
The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.
For high-quality and secure wooden and steel door frame installation, window sill connections*, for filling larger cavities, such as roof beams, bath and shower tub filling and model and mould construction.
* Must be protected from a compressive load with a sufficient supporting load.
Adheres to concrete, stone, hard PVC and wood.
Cover the surfaces adjacent to the working area before starting work. Screw the enclosed adapter tube onto the valve. Turn the inner part of the red rotary disc 5 times to the right. This opens the B component. Shake the can vigorously, with the valve facing downwards, approx. 20 times so that the can contents are mixed and the foam quality is optimised. The foam needs to be a uniform shade of lime green. If this is not the case, shake the can again.
Wooden door and window frames:
For installing door and window frames, the structural components must be aligned and fastened in accordance with the latest standards. Use spreaders for door frames. Then apply the foam at three points on the left and right-hand sides. Only fill the joints or cavities to 50% with foam because the foam will expand.
Steel door frames:
Steel door frames must be fully bonded with foam and must also be secured mechanically. Cut away excess, fully hardened foam with a knife. Immediately remove splashes of foam with PURLOGIC Clean, Art. no. 0892 160.
For more information, please refer to the technical data sheet.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!