Methyl methacrylate adhesive MAK 38

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Methyl methacrylate adhesive MAK 38

2-component structural adhesive for bonding metal, composite materials and various plastics to each other

  • Container: Double cartridge
  • Chemical basis: Methyl methacrylate
  • Colour: Black
  • Density: 0.96 g/cm³
  • Density/conditions: 0.96 g/cm³ / at 24°C
  • Min. tensile strength: 22 N/mm²
  • Min. combined tension and shear resistance: 24 N/mm²
  • Min. breaking elongation: 100 %
  • Min./max. processing temperature: 20 to 25 °C
  • Ultraviolet resistance: Good
  • Max. change in volume: 0.3 %
  • Shelf life from production/conditions: 12 Month / cool and frost-free storage
  • Silicone-free: Yes
  • Solvent-free: Yes
  • Isocyanate-free: Yes
  • PVC-free: Yes
  • VOC-free: Yes
  • Coating compatibility: Yes

See product details

Available in 2 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Contents Min./max. temperature resistance Max. short-term temperature resistance Container Quantity PU
price/PU
0893580
38 ml -40 to +125 °C 230 Double cartridge
0893580250
250 ml -40 to 125 °C 230 °C Double cartridge
1 pcs
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
Flip catalog

Datasheets()

Datasheets ()

CAD Data  | 
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
Adheres to a wide variety of materials


Bonds a wide range of surfaces



Primers are not required for many metal surfaces


Possible to bond metals quickly, as pre-treatment is not required.



High strength


Excellent resistance to material fatigue and impacts.



Excellent resistance to media


Resistant to water, moisture, petrol, diesel and engine oil.



High thermal stability


  • Long-lasting secure hold in a variety of applications up to +125°C

  • High temperature resistance up to +230°C for short periods, suitable for powder coatings


Gap bridging up to 15 mm



Silicone- and solvent-free

Notice
  • Not suitable for permanent use in highly concentrated acids and bases or aggressive organic solutions, such as toluene, ketones and esters.

  • Protect from frost.

ISEGA:


Can be used in food-related areas, e.g. for bonding components made of plastic and metals in areas where food is processed or stored. Components manufactured with the adhesive may be used in direct contact with food, as far as the adhesive is concerned, as long as it has hardened sufficiently. Clearance certificate no.: 46630 U18

The usage instructions are recommendations based on the tests we have conducted and on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee the consistent quality of our products. We reserve the right to make technical changes and further develop products. Please observe the technical data sheet!