Wall sleeve
Wall sleeve WP plastic pipe
PIPLDTHRGH-WALLSLEEVE-PLAPIP-HP-D160
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Consisting of a corrugated plastic wall sleeve for mortaring in and heat-shrink tubing for sealing
Suitable for pipe diameter | 160 mm |
Material of profile | HDPE - High density polyethylene |
Length | 500 mm |
Diameter | 200 mm |
Colour | Black |
Datasheets (0)
Certificates/ Documents (1)
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
Services und Systeme rund ums Produkt