Wall collar
Wall collar WP plastic pipe
PIPLDTHRGH-WLFLG-PLAPIP-HP-D160
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- EPDM wall collar including clamp straps
Suitable for pipe diameter | 160 mm |
Material of profile | EPDM |
Diameter | 258 mm |
Shore A hardness | 45 |
Colour | Black |
Datasheets (0)
Certificates/ Documents (1)
Services und Systeme rund ums Produkt