Wall collar
Wall collar WP plastic pipe
PIPLDTHRGH-WLFLG-PLAPIP-HP-D145
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- EPDM wall collar including clamp straps
Suitable for pipe diameter | 145 mm |
Material of profile | EPDM |
Diameter | 243 mm |
Shore A hardness | 45 +/- 5 |
Colour | Black |
Datasheets (0)
Certificates/ Documents (1)
Services und Systeme rund ums Produkt