W-160 Level B cut-resistant glove
Cut-resistant glove W-160 Level B
CUTPROTGLOV-(W-160)-(LEVEL B)-SZ6
price per selected packing unit | Individual prices for customers after login

Register now and access more than 125,000 products
- High level of comfort due to the breathable PU coating and fine-knit base material
- High degree of flexibility and excellent touch sensitivity
- Good mechanical abrasion resistance and good cut protection
- Work involving low to medium cut protection and mechanical stress requirements
- Machining and processing of sharp-edged workpieces
- Packaging work
- Maintenance work
Size | 6 |
Gauge | 18 |
Material of liner | High-performance polyethylene/nylon/spandex |
Material of coating | Polyurethane |
Standards | ISO 21420:2020, EN 388:2016+A1:2018 |
Cut resistance according to ISO 13997 | B |
Category | II |
Datasheets (0)
Certificates/ Documents (28)
Services und Systeme rund ums Produkt