VARIFIX® triangular bracket For attached assembly of C-mounting rails (longitudinal, transverse, diagonal)
VARIFIX triangular tab steel zinc plated
TRIFSHPLT-PRFL36/41
VARIFIX
price per selected packing unit | Individual prices for customers after login




Register now and access more than 125,000 products
The products shown are not necessarily compatible. Please always check the articles for the respective application purpose.
Our products certified as Cradle to Cradle Certified® are resource-conserving and environmentally compatible. The standard assesses the safety, recyclability and pollutant content of materials in the final product. The focus here is on conserving resources, for example, by using recycled material in the manufacturing process.
![]() | |
Suitable for mounting rail | 36 x 36 mm, 41 x 41 mm, 41 x 44 mm, 41 x 62 mm, 41 x 82 mm, 41 x 124 mm, 41 x 22 mm, 41 x 128 mm, 41 x 86 mm |
Limb length (L) | 106 mm |
Limb length 2 (L) | 106 mm |
Thickness (t) | 6 mm |
Surface | Zinc plated |
Material | Structural steel, 1.0037 |
Elongated hole length (LL1) | 30 mm |
Elongated hole length 2 (LL2) | 25 mm |
Elongated hole length 3 (LL3) | 50 mm |
Elongated hole width (LB1) | 11 mm |
Elongated hole width 2 (LB2) | 11 mm |
Elongated hole width 3 (LB3) | 11 mm |
Hole distance (LA) | 46 mm |
Product weight (per item) | 215.680 g |
Sustainability | Resources, Pollutants / Emissions |
Datasheets (0)
Services und Systeme rund ums Produkt