VARIFIX® L-shaped air duct mounting bracket With integrated sound-absorbing element
Air duct mounting bracket, L-shaped, noise damp.
AIRDCTBRKT-L-SNDDEAD-L58MM-M8
VARIFIX
price per selected packing unit | Individual prices for customers after login



Register now and access more than 125,000 products
The products shown are not necessarily compatible. Please always check the articles for the respective application purpose.
- Secure to structure by means of rivets or ZEBRA® pias® screws
- Height adjustment using threaded rods
Our products certified as Cradle to Cradle Certified® are resource-conserving and environmentally compatible. The standard assesses the safety, recyclability and pollutant content of materials in the final product. The focus here is on conserving resources, for example, by using recycled material in the manufacturing process.
For suspending ventilation ducts with M8 and M10 threaded rods. Installation directly on ceiling also possible.
![]() | |
Suitable for threaded rods | M8 |
Max. load force | 500 N |
Thickness (t) | 2.5 mm |
Width (B) | 30 mm |
Limb length (L1) | 58 mm |
Limb length 2 (L2) | 45 mm |
Elongated hole length (LL) | 24 mm |
Elongated hole width (LB) | 8.5 mm |
Round hole diameter (RL) | 4.2 mm |
Weight | 60 g |
Surface | Zinc plated |
Material | Steel |
Type description | Shape L |
Sustainability | Resources, Pollutants / Emissions |
Datasheets (0)
Certificates/ Documents (1)
Services und Systeme rund ums Produkt