Union bolt For low-viscosity grease central lubrication units
Union bolts for liquid grease central lub. systems
FITT-CLS-UNIONSCREW-D4-M8X1
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
To be used in conjunction with a tapered ring
For the connection of a line to connection pieces
![]() | |
Suitable for hose external diameter | 4 mm |
Connection thread (d2) | M8 x 1 |
Width across flats (SW) | 8 mm |
Material | Brass |
Datasheets (0)
Certificates/ Documents (0)
Services und Systeme rund ums Produkt