Swing hook
Steel zinc plated metric thread
SWNGHOK-SCR-(A2K)-M6
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
The products shown are not necessarily compatible. Please always check the articles for the respective application purpose.
Firmly wound
Check safety factor at the start of expansion
For safe suspension
![]() | |
Material | Steel |
Surface | Zinc plated |
RoHS-compliant | Yes |
Thread type x nominal diameter (d1) | M6 |
Length (l1) | 100 mm |
Hook diameter (d2) | 20 mm |
Min. breaking force | 1200 N |
Design | Without collar |
Datasheets (0)
Certificates/ Documents (0)
Services und Systeme rund ums Produkt