Round steel chain, long-link
DIN 5685 steel hot-dip galvanised long link
CHN-ROUNDSTEEL-DIN5685-(HDG)-D4,0MM-L30M
Art.-no. 0862230
EAN 4011231793438
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Welded, hot-dip galvanised
- For use, for example, as rain chains, for cordoning off areas, suspending lighting or protecting against loss in combination with e.g. spring cotter pins and locking pins.
Chains in line with this standard are not tested for strength as defined in DIN 685 Part 3 and must not be used for bearing or carrying loads as defined in DIN 15003, or for the static suspension of loads.
Datasheets(X)
![]() | |
Thickness (d1) | 4 mm |
External width (b1) | 15.2 mm |
Internal width (b2) | 7.2 mm |
Length of link (internal) (t1) | 32 mm |
Material | Steel |
Surface | Hot dip galvanized |
DIN | 5685 |
Permissible load | 0.8 kN |
Length | 30 m |
RoHS-compliant | Yes |
