Support clip Nova Grip A4 stainless steel
Support clip Nova Grip MTH, A4 stainless steel
SPRTCLIP-NOGR-STDD-A4-M12
price per selected packing unit | Individual prices for customers after login

Register now and access more than 125,000 products
Used to establish force-transmitting connection between intersecting supports of different shapes and dimensions.
Connection of superimposed supports also possible with identical flange widths.
For fixing connection elements, an assembly plate (plate thickness of at least 10 mm) is positioned between the supports to be connected.
Details of the respective plate dimensions and hole distances are indicated in general construction permit no. Z-14.4-493 (steel clips).
![]() | |
Suitable for screw | M12 |
Diameter of hole (d1) | 13 mm |
Length (l1) | 43 mm |
Width (b1) | 38 mm |
Height (h1) | 23 mm |
Nose length (e1) | 17 mm |
Distance from end of terminal to the middle of the drill hole (c1) | 19 mm |
Clamp height range (G) | -6 to 14 mm |
Material | Stainless steel A4 |
Surface | Plain |
RoHS-compliant | Yes |
Type description | Standard |
Datasheets (0)
Certificates/ Documents (0)
Services und Systeme rund ums Produkt