Stretch X ladies' polo shirt
Ladies' polo shirt Stretch X
POLO STRETCH X LADY ANTHRACITE XXL
MODYF
price per selected packing unit | Individual prices for customers after login


Register now and access more than 125,000 products
- Combed cotton for maximum comfort
- Reinforced vents and contrasting stitching
- Raglan sleeves
- Reflective inserts and logo
- STANDARD 100 by OEKO-TEX®
Colour | Anthracite |
Size | XXL |
Material | 95% cotton, 5% elastane |
Fabric weight per m2 | 210 g |
Washable at | 40°C |
Care instruction | Do not bleach, Do not dry in drum dryer, Ironing with low temperature, Do not dry-clean |
Datasheets (0)
Certificates/ Documents (0)
Services und Systeme rund ums Produkt