Steel adhesive weight For car aluminium rims
Steel adhesive weight detachable
BAW-FE-ADH-BLACK-B19X3,8MM-12X5G-60G
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
The products shown are not necessarily compatible. Please always check the articles for the respective application purpose.
No cutting edges on the weight body
Individually detachable weights
Powder coating
- High level of corrosion protection
- Available in silver grey and black
Weight of balance weight | 60 g |
Material | Steel |
Surface | Powder-coated |
Suitable for rim type | Aluminium |
Length | 153 mm |
Width | 19 mm |
Colour | Black |
Product weight (per item) | 58.700 g |
Comparison number | Franken Typ 397 schwarz |
Datasheets (0)
Certificates/ Documents (0)
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
Services und Systeme rund ums Produkt