Star-shaped handle with moulded nut
Star handle steel zinc plated with moulded nut
STARGRIP-OMSCR-PL-DH62-M12
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
![]() | |
Colour | Black |
Material of screwing thread | Steel |
Surface of the screwing thread | Zinc plated |
Form | K |
Thread type x nominal diameter (d1) | M12 |
Head diameter (dk) | 62 mm |
Socket diameter | 24 mm |
Socket height | 22 mm |
Product weight (per item) | 51.549 g |
Datasheets (0)
Certificates/ Documents (0)
Services und Systeme rund ums Produkt