Spring clamp For door closer with slide rail
Fixation for door closer with slide bar
FIX-F.DRCLSR-W.SLIDBAR
price per selected packing unit | Individual prices for customers after login

Register now and access more than 125,000 products
The products shown are not necessarily compatible. Please always check the articles for the respective application purpose.
- The hold open device can be installed retrospectively in the existing slide rail and holds the door in the required position
The use of a spring clamp is not permitted for fire and smoke protection doors
Specified dimensions not binding. Subject to technical changes!
![]() | |
Fire protection certified | No |
Suitable for type | GTS 601, GTS 620, GTS 630, GTS 640, GTS 640 G, GTS 690, GTS 690 G |
Material | Aluminium / plastic / steel |
Surface | Plain |
DIN direction | DIN R/L |
Mounting option | Opposite hinge side: standard mounting, Opposite hinge side: head mounting, Hinge side: head mounting, Hinge side: standard mounting |
Holding force adjustable | No |
Suitable for min./max. door closer size | 1-3 |
EC declaration of conformity (CE) | No |
Environmental Product Declaration | No |
Datasheets (0)
Certificates/ Documents (0)
Services und Systeme rund ums Produkt