Self-adhesive cable fastening cord clips
Cable cord clips, self-adhesive
ADHMNT-CORDCLIP-CBLFXNG-SA-D8
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
The products shown are not necessarily compatible. Please always check the articles for the respective application purpose.
- Polyamide 6.6.
- Adheres to all dust-free and grease-free surfaces, e.g. metal, paintwork, plastic, wood, plaster, paper etc.
- Great time-saving solution as eliminates the need for drilling, screwing, riveting etc.
- No damage to paintwork
- Variable base areas
For attaching cables, hoses, pipes etc.
Suitable for cable diameter | 8 mm |
Length x width x height | 26.7 x 26.7 x 11.9 mm |
Length | 26.7 mm |
Colour | White |
Width | 26.7 mm |
Height | 11.9 mm |
Material | PA 6.6 - Polyamide |
Datasheets (0)
Certificates/ Documents (0)
Services und Systeme rund ums Produkt