Sealing plaster stop bead 3D Plus with mesh
Thermal reveal bead 3D Plus with mesh
THERMRVLBEAD-MSH-3D-PLUS-L2,4M-W19MM
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
The products shown are not necessarily compatible. Please always check the articles for the respective application purpose.
Suitable for large-scale glazing up to 10 m²
- High 3D movement absorption
- High-quality TPE membrane
Secure and long-lasting integration of fabric
Coextruded fabric
Keeps profiles upright
Supported removal tab
Please note the installation instructions for this product.
Corresponds to Class A of the VDPM guideline.
Material of profile | PVC-U, impact resistant |
Material of foam | Closed-cell PE foam |
Largeur | 19 mm |
Longueur | 2.4 m |
Motion absorption capacity elongation | 3.6 mm |
Motion absorption capacity compression | 2.1 mm |
Motion absorption capacity diagonal shearing (+/-) | 2.1 mm |
Motion absorption capacity longitudinal shearing (+/-) | 2.1 mm |
Material of mesh | Fibre glass |
Fabric weight per m2 | 160 g |
Mesh size | 4 x 4 mm |
Building material class | E - Normally inflammable |
Ultraviolet resistance | Yes |
Datasheets (0)
Certificates/ Documents (1)