Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
EIFS material 160 g, 4 x 4

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

EIFS material 160 g, 4 x 4

For reinforcing surfaces in ETICS with rigid foam insulation materials

  • Material: Fibre glass, shift resistant
  • Coating weight per m²: 160 g
  • Mesh size: 4 x 4 mm
  • Roll width x roll length: 1.10 x 50 m
  • Resistance against: Alkali
  • Plasticiser-free: Yes

See product details

Available in 2 versions

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Empfehlungen