Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Façade adhesive In line with DIN EN 13163

For detailed information, other images and documents, please select individual articles from the following table.

Façade adhesive In line with DIN EN 13163

1K polyurethane foam for securing insulation panels to façades

  • Chemical basis: Single component polyurethane
  • Colour: Yellowish
  • Smell/fragrance: Characteristic
  • Tack-free after: 10 min
  • Conditions for being tack-free: at 20°C and 60% humidity
  • Curing time: 2 h
  • Fully hardening/curing conditions: Depending on: coat thickness, substrate, temperature and humidity
  • Min. processing temperature: 5 °C
  • Max. processing temperature: 30 °C
  • Min. surface processing temperature: 5 °C
  • Max. surface processing temperature: 30 °C
  • Min. temperature resistance: -40 °C
  • Max. temperature resistance: 90 °C
  • Yield (volume) approx.: 47 l
  • Yield (area): 10 m²
  • Contents: 800 ml
  • Building material class: B1 - Of low flammability
  • Building material class conditions: in accordance with DIN 4102-1
  • Resistance against: Aging
  • Min. compressive strength: 40 kPa
  • Max. compressive strength: 50 kPa
  • Max. tensile strength: 180 kPa
  • Min. tensile strength: 150 kPa
  • Compressive strength conditions: in accordance with DIN 53421
  • Heat conductance λ: 0.036 W/(m*K)
  • Heat conductance λ conditions: in accordance with DIN 52612
  • Min./max. tensile strength: 150-180 kPa
  • Conditions for tensile strength: in accordance with DIN 53455
  • Shelf life from production: 12 Month
  • Conditions to maintain shelf life from production: upright and cool storage area

See product details

Available in 1 version

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Services und Systeme rund ums Produkt