For detailed information, other images and documents, please select individual articles from the following table.
Clip-in profile For aluminium skirting profile
With a drip edge
- Material: Polyvinyl chloride - PVC hard
- Building material class: E - Normally inflammable
- Ultraviolet resistance: Yes
- Resistance against: Weather
- Material of mesh: Fibre glass
- Fabric type: ETICS fabric
- Fabric weight per m2: 160 g
- Mesh size: 4 x 4 mm
- Length: 2.5 m
- show more ... show less ...
Register now and access more than 125,000 products
Variants
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!