Rivet nut with partial hexagon shank and dome head
Dome head steel zinc-plated partial hex shank open
NUT-RIV-MHD-HEX-(0,5-3,0)-(A2K)-19,0-M8
price per selected packing unit | Individual prices for customers after login

Register now and access more than 125,000 products
The products shown are not necessarily compatible. Please always check the articles for the respective application purpose.
- Material: Zinc-plated steel, blue passivated
- Chromium(VI)-free
- Excellent anti-rotation lock
- For use with coated components
![]() | |
Material | Steel |
Surface | Zinc plated |
RoHS-compliant | Yes |
Thread type x nominal diameter (D) | M8 |
Width across flats | 11 mm |
Length (l1) | 19 mm |
Head diameter (d1) | 14.5 mm |
Head height (k1) | 1.6 mm |
Min./max. grip range (s1) | 0.5-3 mm |
Tensile fracture load | 21500 N |
Shear-fracture load | 3000 N |
Max. tightening torque | 22 Nm |
Shank detail | With partial hexagon shank |
Head type | Truss head |
Datasheets (0)
Certificates/ Documents (0)
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
Services und Systeme rund ums Produkt