Rigid electrical conduit WPKu-EM-F-H0 With moulded sleeve on one side
Ri. me. el. in. pi. WPKu-EM-F-H0
CND-ARMOURED-(WPKU-EM-F-H0)-RIGID-EN50-3
price per selected packing unit | Individual prices for customers after login


Register now and access more than 125,000 products
Halogen-free
No toxic and corrosive gases are produced in the event of a fire
VDE 0605 and DIN EN 61386-21
For surface-mounting installation – medium pressure and impact resistance requirements
Outer diameter | 50 mm |
Internal diameter | 45.9 mm |
Classification code for electrical conduit | 3342 |
Load force at 5 cm | 750 N |
Impact resistance at 100 mm | 2 kg |
Min./max. temperature conditions | -25 to 90 °C |
Length of rod | 3 m |
Design | With formed-on sleeve on one side |
Colour | Grey |
Material | Special plastics |
Flame-retardant | Yes |
Halogen-free | Yes |
Datasheets (0)
Certificates/ Documents (1)
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
Services und Systeme rund ums Produkt