Rigid electrical conduit WPKu-EM-F-H0 With moulded sleeve on one side
Ri. me. el. in. pi. WPKu-EM-F-H0
CND-ARMOURED-(WPKU-EM-F-H0)-RIGID-EN40-3
price per selected packing unit | Individual prices for customers after login


Register now and access more than 125,000 products
The products shown are not necessarily compatible. Please always check the articles for the respective application purpose.
Halogen-free
No toxic and corrosive gases are produced in the event of a fire
VDE 0605 and DIN EN 61386-21
For surface-mounting installation – medium pressure and impact resistance requirements
Outer diameter | 40 mm |
Internal diameter | 36.0 mm |
Classification code for electrical conduit | 3342 |
Load force at 5 cm | 750 N |
Impact resistance at 100 mm | 2 kg |
Min./max. temperature conditions | -25 to 90 °C |
Length of rod | 3 m |
Design | With formed-on sleeve on one side |
Colour | Grey |
Material | Special plastics |
Flame-retardant | Yes |
Halogen-free | Yes |
Datasheets (0)
Certificates/ Documents (1)
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
Services und Systeme rund ums Produkt