Raised contersunk head tapping screw, C shape with H recessed head DIN 7983, A2 stainless steel, plain. With cross recess.
DIN 7983 plain A2 stainless steel H shape C point.
SCR-RSDCS-DIN7983-C-H2-A2-4,2X19
price per selected packing unit | Individual prices for customers after login

Register now and access more than 125,000 products
![]() | |
Standards | DIN 7983 |
Material | Stainless steel A2 |
Surface | Plain |
Form | C |
Head type | Raised countersunk head |
Drive type | H |
Internal drive | H2 |
Nominal diameter (d1) | 4.2 mm |
Head diameter (dk) | 8.1 mm |
Length (l1) | 19 mm |
Head height (k1) | 2.5 mm |
Thread type | Self-tapping screw thread |
Thread design | Full thread |
RoHS-compliant | Yes |
Declaration of performance (EU-CPR) | No |
Datasheets (0)
Certificates/ Documents (0)
Services und Systeme rund ums Produkt