Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Multi high-strength adhesive
Multi high-strength adhesive - 5
Multi high-strength adhesive - 1
Multi high-strength adhesive - 2

For detailed information, other images and documents, please select individual articles from the following table.

Multi high-strength adhesive

Very fast, high-strength adhesive

  • Contents: 310 ml
  • Chemical basis: Polyurethane
  • Colour: Beige
  • Density/conditions: 1.52 g/cm³ / at 20°C, EN 542
  • Application quantity min./max. / conditions: 150-300 g/m² / depending on base material
  • Min. wet skin-formation time/conditions: 2 min/ at 20°C and 50% relative humidity
  • Min. dry skin-formation time/conditions: 5 min / at 20°C and 50% relative humidity
  • Full curing speed/conditions: 2.5 mm/d / 20°C and 50% relative humidity
  • Min./max. processing temperature: 7 to 30 °C
  • Min./max. temperature resistance: -30 to 110 °C
  • Short term temperature resistance max. /conditions: 200 °C / Briefly max. 30 min.
  • Tensile shear strength: 14 N/mm²
  • Conditions for combined tension and shear resistance: in accordance with EN 1465
  • Shelf life from production/conditions: 24 Month / cool and dry storage area, no exposure to sunlight, 15°C to 25°C, in tightly closed original container
  • Weight of content: 470 g
  • Silicone-free: Yes
  • Solvent-free: Yes
  • Resistance against: Aging, Weather
  • Short-term resistance against: Diluted lye, Diluted acids, Solvents

See product details

Available in 1 version

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Services und Systeme rund ums Produkt

Empfehlungen