For detailed information, other images and documents, please select individual articles from the following table.
Window construction screw self-drilling raised countersunk head FEBOS®plus Steel, zinc-plated, blue passivated, PH drive
For use in automatic systems, roller-sorted
Register now and access more than 125,000 products
Variants
- Tapping screw thread
- Head diameter 7.0 mm
- Self-drilling window construction screw for use in UPVC window construction
- For connecting UPVC profiles with the metal reinforcement (up to 2.5 mm) and for securing fittings on profiles with metal stiffening (up to 2.5 mm)
Please also note the information on the overview page.
Services und Systeme rund ums Produkt
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!