Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
CUT+COOL Perfect drilling and cutting oil

For detailed information, other images and documents, please select individual articles from the following table.

CUT+COOL Perfect drilling and cutting oil

High-performance cutting oil for the heaviest machining work and higher cutting speeds

  • Colour: Yellow orange
  • Smell/fragrance: Oil
  • Chemical basis: Mineral oil with synthetic ester
  • Shelf life from production: 24 Month
  • Density: 0.835 g/cm³
  • Density conditions: at 20°C
  • Chlorine-free: Yes
  • Free from heavy metals: Yes
  • Min. flashing point: 170 °C
  • Silicone-free: Yes
  • Resin-free: Yes
  • Kinematic oil basis viscosity: 25 mm²/s

See product details

Available in 2 versions

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Services und Systeme rund ums Produkt