Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Window adhesive Ultimate 310 ml cartridge set

For detailed information, other images and documents, please select individual articles from the following table.

Window adhesive Ultimate 310 ml cartridge set

High-quality 1-component window adhesive for all types of vehicles that can be used in almost any season

  • Contents: 310 ml
  • Container: Cartridge
  • Number of pieces in assortment/set: 5 PCS
  • Chemical basis: Single component polyurethane
  • Colour: Black
  • Density: 1.18 g/cm³
  • Min./max. processing temperature: 5 to 35 °C
  • Min./max. temperature resistance: -40 to +120 °C
  • Drive-away time (with airbag): 1 h
  • Drive-away time (without airbag): 30 min
  • Drive-away time conditions: at ambient temperature -10°C to 35°C
  • Max. open time /conditions: 15 min / at 23°C and 50% humidity
  • Shelf life from production: 12 Month

See product details

Available in 1 version

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Services und Systeme rund ums Produkt

Empfehlungen