For detailed information, other images and documents, please select individual articles from the following table.
Window adhesive Revolution
Isocyanate-free 1C PU hybrid window adhesive to be processed with clear primer
- Contents: 300 ml
- Container: Cartridge
- Chemical basis: 1-component polyurethane hybrid adhesive
- Colour: Black
- Min. skin-formation time: 15 min
- Density/conditions: 1.21 g/cm³ / at 23°C, 50% relative humidity
- Drive-away time conditions: at 23°C and 50% relative humidity
- Min./max. processing temperature: 5 to 35 °C
- Tensile shear strength: 4.5 N/mm²
- Shelf life from production/conditions: 12 Month / below 25°C
- Tensile strength: 6 N/mm²
- Shore A hardness: 55
- Product weight (per item): 404 g
- Shelf life from production: 12 Month
- Density: 1.21 g/cm³
- Full curing speed: 2 mm/d
- Drive-away time (with airbag): 2 h
- Drive-away time (without airbag): 1 h
- Breaking elongation: 350 %
- show more ... show less ...
Register now and access more than 125,000 products
Variants
Universal module
Can be used for all common car and van types
Antenna-compatible, non-conducting
- Prevents contact corrosion
- Ideal for use on aluminium, magnesium and hybrid bodywork
Tested safety
Drive-away time confirmed with crash test in accordance with FMVSS208/212. Meets requirements of original equipment manufacturers (vehicle manufacturers). Manufactured in accordance with OEM standard ISO 9001
During surface preparation, it is recommended that the panel be cleaned with the abrasive cleaning cloth and Würth Active Cleaner. It is absolutely essential that Würth Contact Clean is used. The products must be checked to ensure that they have not expired before they are used. Observe the information regarding bead geometry provided by the vehicle manufacturer. The application and drive away times must be observed.
The usage instructions are recommendations based on the tests we have conducted and are based on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.
Replacement glazing of common cars and vans
Ensure that the material is applied in a clean working environment. It is imperative that Würth Contact Clean is used beforehand to prepare surfaces. Apply the adhesive with the gun perpendicular to the frame, starting from the centre of the bottom edge of the window. The work instructions provided with the product must be followed during application. For more information, please refer to the technical data sheet.
Services und Systeme rund ums Produkt
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!