Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Window adhesive Ultimate 400 ml pack set

For detailed information, other images and documents, please select individual articles from the following table.

Window adhesive Ultimate 400 ml pack set

High-quality 1-component window adhesive for all types of vehicles that can be used in almost any season

  • Contents: 400 ml
  • Container: Bag
  • Number of pieces in assortment/set: 6 PCS
  • Min./max. temperature resistance: -40 to +120 °C
  • Drive-away time (with airbag): 1 h
  • Drive-away time (without airbag): 30 min
  • Drive-away time conditions: at ambient temperature -10°C to 35°C
  • Max. open time /conditions: 15 min / at 23°C and 50% humidity
  • Shelf life from production: 12 Month

See product details

Available in 1 version

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Services und Systeme rund ums Produkt

Empfehlungen