Register now in three simple steps to use all functions of the Online-Shop.
Sales to trade customers only
The QR-Code is no longer valid. Please click on the following button to activate it again.
Sort by
High-quality adhesive and sealing compound for use in industry and the automotive sector.
Special sealant for joints subject to high temperatures
Odourless, elastic and ecologically safe special sealant
Solvent-free 1-component sealing compound with optimum heat resistance, high degree of strength and excellent adhesion to metal surfaces
For sealing all metallic pipe/thread connections and fittings with conical/cylindrical threads in accordance with ISO 7.1 to R3"
For sealing all metallic pipe/thread connections and fittings with conical/cylindrical threads in accordance with ISO 7.1 to R3“
Universal, medium-strength anaerobic adhesive and sealant
Permanently elastic silicone sealing compounds for engine and bodywork, brief temperature resistance of 300°C
For sealing flanges and surfaces with a large gap up to max. 0.5 mm. Replacement for solid seals.
Paint spray Quattro
Aluminium telescopic shaft with water drain 1/2 inch to 3/4 inch hose connection
Rust Stop Quattro primer
PURlogic® Flex 1-C gun foam
Gloss-effect spray
Sealant Seal Flex
Rust stop primer
Flexible tape adhesive