Register now in three simple steps to use all functions of the Online-Shop.
Sales to trade customers only
The QR-Code is no longer valid. Please click on the following button to activate it again.
Sort by
Steel/stainless steel. Extremely fast drilling speed and long service life, even in solid stainless steel materials
High-quality jigsaw blade for higher demands. For cutting e.g. wood and plate materials
The all-rounder on the construction site for rough separating and immersion cuts
Ideal for heavy-duty applications, such as e.g. thick sheet metal and pipes
Vario tooth pitch for burr-free and vibration-reduced cutting
The high-performance saw blade for extremely demanding applications, high cutting performance and long tool life. For separating and plunge cuts in metal
With serrated teeth for effortless cutting of metals
Highest durability and extremely long service life. Especially for cutting stainless steel
Plus Quadro-L Vario hammer drill bit
Twist drill bit HSS DIN 338 type RN 130°
Twist drill bit HSS DIN 338 type RN 118°
Twist drill bit HSCo DIN 338 type RN oxide
Twist drill bit HSS DIN 338 SMART STEP
Cylinder saw, HSS bimetal Longlife & Speed HSCo8
Speed cutting disc For steel
Speeddrill+ Universal solid carbide twist drill bit DIN 6537K, short 3xD, 2 drill heels