The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Sabre saw blade, metal, four stars Demolition Longlife/stainless steel professional
For demolition work. Highest load-bearing capacity and extremely long service life. Especially for cutting stainless steel.
Exclusively for trade customers
Register now and access more than 125,000 products








Variants
Exclusively for trade customers
Register now and access more than 125,000 products
Call customer service: +49 7940 15-2400
Prices for customers after login
- The carbide guarantees a very long service life and enables maximum load-bearing capacity, especially when cutting stainless steel.
- The blade cuts precisely and at right angles thanks to the extremely wide blade body
- Further technical information can be found on the packaging of the product.
- For metal sabre saw blades, provide cooling, reduce the number of strokes and switch off oscillation.
- Cooling extends the service life of your sabre saw blades.
Colour code
- Brown: Suitable for wood
- Blue: Suitable for metal
- Grey: Suitable for construction/universal application
- Green: Suitable for stainless steel
- Red: Suitable for special inserts
Star system
- Four stars: High-performance saw blade with an extremely long service life in extreme applications
- Three stars: High-performance saw blade for extremely demanding applications, high cutting performance and long service life.
- Two stars: Excellent blade for heavy-duty applications.
- One star: Excellent standard blade for conventional applications.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!