Register now in three simple steps to use all functions of the Online-Shop.
Sales to trade customers only
The QR-Code is no longer valid. Please click on the following button to activate it again.
Sort by
7 articles with 26 variations found
For direct use on speed-controllable angle and fillet seam grinders; offers a uniform finish without damaging the surface at a defined roughness.
For use on speed-adjustable angle grinders. Provides a uniform finish without damaging the surface at a defined roughness depth
For matting, burnishing, polishing and for matching pre-sanded metal sheets. Achieving effective surfaces, cleaning oxide coatings and removing tempering colour.
For derusting, burnishing, matting and creating decorative surfaces with a random orbital sander or for finishing by hand
Combining Scotch-Brite material with the durable Cubitron grain enables high removal rates in combination with a comparably fine finish. In contrast to conventional abrasives, undergrinding is rarely possible in this respect – sanding of welding seams and spot welds without undergrinding with smooth finish.
There are more hits. Please specify more details for more precise results.
Please check your search string or use another search term.
Polishing pads
Twist drill bit HSS DIN 338 type RN 130°
Plus Quadro-L hammer drill bit
Lambswool polishing pad, white
Plus Quadro-L Vario hammer drill bit
Twist drill bit HSCo DIN 338 type RN oxide
Twist drill bit HSS DIN 338 type RN 118°
Cutting disc Speed for steel