For detailed information, other images and documents, please select individual articles from the following table.
WHITE RUBBER WRAPPING TAPE
Used for bonding seals on pipe insulating material in cold or air-conditioned areas
- Material: Closed cell foam based on synthetic rubber
- Colour: White
- Adhesive system: Self-adhesive
- Width: 50 mm
- Thickness: 3 mm
- Length of roll: 15 m
Register now and access more than 125,000 products
Variants
For adhering pipe splits and insulated joints in cooling and air conditioning systems
The colour white adds a smart appearance to the installation
Services und Systeme rund ums Produkt
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!