Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Pre-insulated metric copper pipe

For detailed information, other images and documents, please select individual articles from the following table.

Pre-insulated metric copper pipe

Single pipe in accordance with DIN EN 12735-1 with flame-resistant, PE-stable CU insulation and tear-resistant outer skin

  • Pipe-wall thickness: 1 mm
  • Minimum insulation thickness for refrigeration/air conditioning lines in according with GEG: No
  • Material of pipe: Copper
  • Material of insulation: Polyethylene - PE
  • Material of outer layer: PE - Polyethylene
  • Colour of insulation: White
  • Length: 25 m
  • Insulating-material thickness: 9 mm
  • Min./max. temperature conditions: -45 to 100 °C
  • Resistance against: UV radiation (good)
  • Heat conductance λ: 0.038 W/(m*K)
  • Heat conductance λ conditions: at 0°C
  • Building material class: B-s2, d0 - Of low flammability
  • Building material class conditions: in accordance with DIN EN 13501
  • Min. water-vapour diffusion resistance factor value µ: 3500
  • Conditions for water-vapour diffusion resistance: in accordance with UNI EN 13742
  • Free of halogenated blowing agents (< 0.1 %): Yes
  • Free of hexabromocyclododecane (< 0.1 %): Yes
  • SVHC according to REACH < 0.1 %: Yes
  • Free of chlorinated paraffins (< 0.1 %): Yes
  • Free of boron tris-(2-carboxyethyl)-phosphine (< 0.1 %): Yes
  • Free of polybrominated diphenyl ethers (< 0.1 %): Yes
  • Free of polybrominated biphenyls (< 0.1 %): Yes
  • Free of boron compounds (< 0.1 %): Yes
  • Free of lead (< 0.1 %): Yes
  • Free of tin (< 0.1 %): Yes

See product details

Available in 6 versions

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Services und Systeme rund ums Produkt