For detailed information, other images and documents, please select individual articles from the following table.
Pre-insulated inch copper pipe
Single pipe in accordance with DIN EN 12735-1 with flame-resistant, PE-stable CU insulation and tear-resistant outer skin
- Material of pipe: Copper
- Material of insulation: Polyethylene - PE
- Material of outer layer: PE - Polyethylene
- Colour of insulation: White
- Length: 25 m
- Insulating-material thickness: 9 mm
- Min./max. temperature conditions: -45 to 100 °C
- Resistance against: UV radiation (good)
- Heat conductance λ: 0.038 W/(m*K)
- Heat conductance λ conditions: at 0°C
- Building material class: B-s2, d0 - Of low flammability
- Building material class conditions: in accordance with DIN EN 13501
- Min. water-vapour diffusion resistance factor value µ: 3500
- Conditions for water-vapour diffusion resistance: in accordance with UNI EN 13742
- Free of halogenated blowing agents (< 0.1 %): Yes
- Free of hexabromocyclododecane (< 0.1 %): Yes
- SVHC according to REACH < 0.1 %: Yes
- Free of chlorinated paraffins (< 0.1 %): Yes
- Free of boron tris-(2-carboxyethyl)-phosphine (< 0.1 %): Yes
- Free of polybrominated diphenyl ethers (< 0.1 %): Yes
- Free of polybrominated biphenyls (< 0.1 %): Yes
- Free of boron compounds (< 0.1 %): Yes
- Free of lead (< 0.1 %): Yes
- Free of tin (< 0.1 %): Yes
- show more ... show less ...
Register now and access more than 125,000 products
Variants
- No contamination inside the copper pipe as the ends are tightly closed
- The additional plastic caps protect against the sharp-edged pipe ends
- Supplied in a cardboard box
Indoor air conditioning systems
Services und Systeme rund ums Produkt
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!