Register now in three simple steps to use all functions of the Online-Shop.
Sales to trade customers only
The QR-Code is no longer valid. Please click on the following button to activate it again.
Sort by
24 articles with 36 variations found
With cup and infinitely variable adjustment
Holds the latch and bar
Easy installation thanks to less time spent on milling
For use with electric strikes
Combination locking point for 4 mm and 12 mm rebate space
For multi-point locks with two or four bolts
Your finger is the key
The VdS-certified bar switching contact is used to monitor the locking of doors
For Eneo C/CC electromechanical multiple locks with 2 bolts/2 power wedges (wooden doors)
The radio hand transmitters allow up to two Eneo CC locks to be opened with one button press
For self-locking multi-locks, with 4-mm or 12-mm rebate space
Holds the bar securely in the threshold
For plug-in cable transition
Connects the cable transition on the door to a lock motor and access system
Secures the inactive leaf
The holding bracket prevents the cable transition from being trapped
Plug-in, 180° opening angle
The sleeve supplied serves as distance compensation for 12 mm rebate space
Less time spent on milling for easy installation
For electromechanical multiple locks ENEO A and C/CC
There are more hits. Please specify more details for more precise results.
Please check your search string or use another search term.
Multi-point lock with two bolts and two power wedges
Concealed slide full-extension slide Dynapro With integrated soft-close system
NP profile double cylinder In 6-pin system