Automatic fall/bolt lock plate For self-locking multiple locks, with 4 mm or 12 mm rebate space
Auto fall lock plate self-locking multi-point lock
AY-AUTFABOPCS-DRLOK-POT-AD-SILV-4-9
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Slanted screw connection
The slanted screw connection of 20° increases break-in/anti-burglary protection
The contact pressure of the door can be adjusted via the lock piece ± 0.8 mm
Specified dimensions not binding. Subject to technical changes!
Datasheets(X)
Suitable for | Rebated wooden doors |
Suitable for rebate clearance | 4 mm |
Dimension between axes | 9 mm |
DIN direction | DIN R/L |
Material | Steel / Die-cast zinc |
Surface | Anodised |
Colour | Silver coloured |
Gloss level | Matt |
Width (B) | 18 mm |