Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
AL 420 lockable window handle
AL 420 lockable window handle - 1
AL 420 lockable window handle - 2

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

AL 420 lockable window handle

Burglary-resistant technology prevents twisting off up to 100 Nm

See product details

Available in 15 versions

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Variants

  • With pressure cylinder, keyed alike, and one key

  • Meets the requirements of DIN EN 1627, RC1-RC3

  • Secured horizontal or vertical position

  • Die-cast zinc base escutcheon with quadruple 90° locking

  • 2 cams: Base escutcheon is secured against twisting
Notice

For white plastic profiles, we recommend RAL colour 9016.

Classification key: 2 | 5/180 | - | 0 | 1 | 3 | 2/2 | 3/C1|


Utilisation category: 2


Long-term functionality: 5/180


Dimensions: -


Resistance to fire: 0


Usage reliability: 1


Corrosion resistance: 3


Protective effect: 2/2


Application: 3/C1

Specified dimensions not binding. Subject to technical changes.