For detailed information, other images and documents, please select individual articles from the following table.
Bolt locking plate With cup and infinitely variable adjustment
With cup and infinitely variable adjustment.
Register now and access more than 125,000 products
Variants
Slanted screw connection
The slanted screw connection of 20° increases break-in/anti-burglary protection
The contact pressure of the door can be adjusted depending on the lock piece, via an eccentric fitting SW 3 ± 1.5 mm or by rotating the lock piece by 180°
Specified dimensions not binding. Subject to technical changes!
For wooden doors
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!