Register now in three simple steps to use all functions of the Online-Shop.
Sales to trade customers only
The QR-Code is no longer valid. Please click on the following button to activate it again.
Sort by
Universal thread sealant for sealing metal or plastic threaded connections
Used to seal thread connections
For sealing off metal screw connections in conjunction with hemp
For sealing off metal screw connections in conjunction with thread sealant paste
Rock wool insulation with mesh-reinforced, tear-proof aluminium lamination
Loose rock wool in 10 kg sack
Double serrated blade
Spacer sleeve Hexagon, zinc-plated steel
VARIFIX® c-assembly rail 41/41
Professional WC noise protection set For wall-mounted WCs and wall-mounted bidets
VARIFIX® beam clamp, standard With threaded hole
WC noise protection set For wall-mounted WCs and wall-mounted bidets
W-SL carrier U100
VARIFIX® angle connector, 90° with 8 slotted holes
VARIFIX® angle connector, 45° With 8 slotted holes